6328 M/C3
Description
6328 M/C3 DEEP GROOVE BALL BRG ; 140MM BORE 300MM OD 62MM WD SR OPEN
Part # 6328 M/C3
BDI # 1418487
Features
Enclosure:
Open
Outer Race Width - Millimeter:
62
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2657
Cage Material:
Brass
Internal Special Features:
No
Snap Ring:
No
61848
Description
61848 DEEP GROOVE BALL BRG ; 240MM BORE 300MM OD 28MM WD SR OPEN
Part # 61848
BDI # 1414687
Features
Enclosure:
Open
Outer Race Width - Millimeter:
28
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
29430E
Description
29430E SPHERICAL ROLLER THRUST BEARING ; 150MM BOREX300MM ODX90MM W
Part # 29430E
BDI # 1185345
Features
Height - Millimeter:
90
Bore 1 - Inch:
5.906
Height - Inch:
3.543
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Other Features:
Single Row | Heavy Duty | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
Rolling Element:
Spherical Roller Bearing
6944M
Description
6944M DEEP GROOVE BALL BEARING ; 220MM BOREX300MM ODX38MM W 1-ROW
Part # 6944M
BDI # 1187097
Features
Enclosure:
Open
Outer Race Width - Millimeter:
38
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
29430 E
Description
29430 E SPHR ROLLER THRUST BRG ; 150MM BORE 1 300MM OD 90MM HGT
Part # 29430 E
BDI # 1418298
Features
Height - Millimeter:
90
Bore 1 - Inch:
5.906
Bore 2 - Millimeter:
207.5
Height - Inch:
3.543
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel