Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Compare
1309 EKTN/SNW 109X1.1/2

COMPARE

1309 EKTN/SNW 109X1.1/2

Description
1309 EKTN/SNW 109X1.1/2 PLW BLOCK BRG

SKF

Part # 1309 EKTN/SNW 109X1.1/2

BDI # 24986687

Features

Enclosure: Open
Outer Race Width - Millimeter: 25
Other Features: 1:12 Taper
Inch - Metric: Metric
Outside Diameter - Inch: 3.937

Cage Material: Polyamide
Internal Clearance: C0-Medium
Precision Class: ABEC 1 | ISO P0
Mounting Method: Tapered Adapter
Rolling Element: Ball Bearing

Price Inventory : Request a quotation
Loading Price
QTY
W6

COMPARE

W6

Description
W6 LOCK WASHER

INA

Part # W6

BDI # 1178442

Features

Height - Millimeter: 55.575
Bore 1 - Inch: 6
Bore 2 - Millimeter: 154
Height - Inch: 2.188
Bore 2 - Inch: 6.063

Thrust Bearing: Yes
Inch - Metric: Inch
Outside Diameter - Inch: 8.688
Other Features: Single Row | With Flat Seat
Cage Material: Steel

Price Inventory : Request a quotation
Loading Price
QTY
S206FF

COMPARE

S206FF

Description
S206FF PLUMMER BLOCK HOUSING ; 2.5" OD X 1.187" CONE DIA

NTN

Part # S206FF

BDI # 1228917

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 16
Other Features: Deep Groove | Special Bearing
Inch - Metric: Metric
Outside Diameter - Inch: 2.441

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Request a quotation
Loading Price
QTY