Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
Glass Fibre Reinforced Cage | W64-Standard Synthetic Grease
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
3202 A-2RS1TN9/W64
Description
3202 A-2RS1TN9/W64 TAPERED ROLLER BRG
Part # 3202 A-2RS1TN9/W64
BDI # 1250238
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
NBR Contact Seal | Glass Fibre Reinforced Cage | W64-Standard Synthetic Grease
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
81112 P/6
Description
81112 P/6 THRUST ROLLER BEARING ; NON RETURNABLE
Part # 81112 P/6
BDI # 222002
Features
Height - Millimeter:
17
Bore 1 - Inch:
2.362
Bore 2 - Millimeter:
62
Height - Inch:
0.669
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
81124 M P/6
Description
81124 M P/6 THRUST ROLLER BEARING ; NON RETURNABLE
Part # 81124 M P/6
BDI # 222026
Features
Height - Millimeter:
25
Bore 1 - Inch:
4.724
Bore 2 - Millimeter:
122
Height - Inch:
0.984
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
6.102
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Machined Bronze
81220 M P/6
Description
81220 M P/6 THRUST ROLLER BEARING ; NON RETURNABLE
Part # 81220 M P/6
BDI # 222101
Features
Height - Millimeter:
38
Bore 1 - Inch:
3.937
Bore 2 - Millimeter:
103
Height - Inch:
1.496
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Machined Bronze