Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Flush Ground:
Yes
Contact Angle:
30 Degree
Other Features:
Single Row | Angular Contact
Cage Material:
Nylon
Number of Bearings:
2 (1 Pair)
Raceway Style:
2 Rib Inner Ring and 1 Rib Outer Ring
Features
Height - Millimeter:
28
Bore 1 - Inch:
3.15
Bore 2 - Millimeter:
82
Height - Inch:
1.102
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
4.528
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Polyamide
81206L1P5
Description
81206L1P5 CYLINDRICAL ROLLER BEARING ; THRUST 30MM ID 52MM OD
Part # 81206L1P5
BDI # 1213655
Features
Height - Millimeter:
16
Bore 1 - Inch:
1.181
Bore 2 - Millimeter:
32
Height - Inch:
0.63
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Brass
ARN3570P5
Description
ARN3570P5 NEEDLE ROLLER BEARING ; NON-RETURNABLE W/DOUBLE-DIRECTION THRUST
Part # ARN3570P5
BDI # 1214599
Features
Height - Millimeter:
54
Bore 1 - Inch:
1.378
Bore 2 - Millimeter:
35
Height - Inch:
2.126
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
2.756
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
ARN4580L1P5
Description
ARN4580L1P5 NEEDLE ROLLER BEARING ; NON-RETURNABLE W/DOUBLE-DIRECTION THRUST
Part # ARN4580L1P5
BDI # 1214603
Features
Height - Millimeter:
60
Bore 1 - Inch:
1.772
Bore 2 - Millimeter:
45
Height - Inch:
2.362
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Brass