NN3006KCC1P4
Description
NN3006KCC1P4 CYLINDRICAL ROLLER BEARING ; POR 30MM BOREX55MM OD 2-ROW 19MM W
Part # NN3006KCC1P4
BDI # 24665587
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Rigidity Series | Operating Temperature Up to 300 Deg
Number of Rows of Rollers:
Double Row
Snap Ring:
No
NN3006MBKRE3CC1P4
Description
NN3006MBKRE3CC1P4 CYLINDRICAL RLR BRG ; POR 30MM BOREX55MM ODX19MM W 2-ROW
Part # NN3006MBKRE3CC1P4
BDI # 24665589
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Rigidity Series | Operating Temperature Up to 300 Deg
Number of Rows of Rollers:
Double Row
Snap Ring:
No
NN3006TBKRE44CC1P4
Description
NN3006TBKRE44CC1P4 CYLINDRICAL RLR BRG ; POR 30MM BOREX55MM ODX19MM W 2-ROW
Part # NN3006TBKRE44CC1P4
BDI # 24665590
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
PPS Resin
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Rigidity Series | Operating Temperature Up to 300 Deg
Number of Rows of Rollers:
Double Row
Snap Ring:
No
NN3007MBKRE4CC1P4
Description
NN3007MBKRE4CC1P4 CYLINDRICAL RLR BRG ; POR 35MM BOREX62MM ODX20MM W 2-ROW
Part # NN3007MBKRE4CC1P4
BDI # 24665591
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Rigidity Series | Operating Temperature Up to 300 Deg
Number of Rows of Rollers:
Double Row
Snap Ring:
No
NN3008KC1NAP4
Description
NN3008KC1NAP4 CYL RLR BRG ; 40MMX68MMX21MM TAPRD BORE
Part # NN3008KC1NAP4
BDI # 1226020
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.677
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Precision Bearing
Global Part Number GPN:
453532
Number of Rows of Rollers:
Double Row