N212ET2CS08UP-21
Description
N212ET2CS08UP-21 CYL RLR BRG ; 60MMX110MMX22MM
Part # N212ET2CS08UP-21
BDI # 1224265
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Nylon
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Capacity | Operating Temperature Up to 150 Deg
Number of Rows of Rollers:
Single Row
Snap Ring:
No
SF3033DB/G28UP-1
Description
SF3033DB/G28UP-1 BALL BEARING ; ANGULAR CONTACT
Part # SF3033DB/G28UP-1
BDI # 1229918
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
8.858
Flush Ground:
Yes
Contact Angle:
40 Degree
Other Features:
Angular Contact
Cage Material:
Steel
Number of Bearings:
2 (1 Pair)
Raceway Style:
2 Rib Inner Ring and Outer Ring
5S-SF1725DBCS02UP3
Description
5S-SF1725DBCS02UP3 ANG CONT BALL BRG ; NON-RETURNABLE 85MMX130MMX44MM
Part # 5S-SF1725DBCS02UP3
BDI # 1204126
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Flush Ground:
Yes
Contact Angle:
40 Degree
Other Features:
Angular Contact
Cage Material:
Steel
Number of Bearings:
2 (1 Pair)
Raceway Style:
2 Rib Inner Ring and Outer Ring
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Polymer
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Ultra Precision
Global Part Number GPN:
455299
Number of Rows of Rollers:
Double Row
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Polymer
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Number of Rows of Rollers:
Double Row
Snap Ring:
No