Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Polymer
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Ultra Precision
Global Part Number GPN:
455299
Number of Rows of Rollers:
Double Row
NN3936KCS35UP-1
Description
NN3936KCS35UP-1 ; POR CYLINDRICAL ROLLER BEARING
Part # NN3936KCS35UP-1
BDI # 17148922
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
9.843
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Precision Bearing
Number of Rows of Rollers:
Double Row
Snap Ring:
No
N1011HSRT6CS05UP-5
Description
N1011HSRT6CS05UP-5 ; POR CYLINDRICAL ROLLER BEARING
Part # N1011HSRT6CS05UP-5
BDI # 17148720
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
PEEK Resin
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring | Ultra High Speed
Number of Rows of Rollers:
Single Row
Snap Ring:
No
SF20A19DBP4LV1
Description
SF20A19DBP4LV1 BALL BEARING ; ANGULAR CONTACT
Part # SF20A19DBP4LV1
BDI # 1229891
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Flush Ground:
Yes
Contact Angle:
40 Degree
Other Features:
Angular Contact
Cage Material:
Steel
Number of Bearings:
2 (1 Pair)
Raceway Style:
2 Rib Inner Ring and Outer Ring
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.74
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Polymer
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Ultra Precision
Global Part Number GPN:
455297
Number of Rows of Rollers:
Double Row