Features
Roller Width - Inch:
1.13
Chain Pitch - Inch:
4
Chain Size:
US64
Component:
Roller Link
Roller Diameter - Millimeter:
50.8
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Double Pitch Conveyor
Other Features:
Heavy Duty Series
US196R PER DWG 26666
Description
US196R SPECL W/1.5" HI SIDEBAR MID-PITCH ; ROLLER EV BL 1.25" EXT PIN EV PL
Part # US196R PER DWG 26666
BDI # 21542474
Features
Roller Width - Inch:
1.12
Chain Pitch - Inch:
6
Chain Size:
US196R
Component:
Chain
Roller Diameter - Millimeter:
50.8
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Double Pitch Conveyor
Internal Special Features:
No
Features
Roller Width - Inch:
1.25
Roller Width - Millimeter:
31.75
Roller Surface Profile:
Flat
Enclosure:
Metal Shielded
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
50.8
Roller Diameter - Inch:
2
Other Features:
Full Complement | Non-Separable | With Inner Ring | Black Oxide Coating
Global Part Number GPN:
238587
CRSB-32
Description
CRSB-32 STUD TRACK ROLLER ; 2IN OD 7/8-14UNF SEALED W/OUTER RING
Part # CRSB-32
BDI # 1086274
Features
Roller Width - Inch:
1.25
Thread Size:
7/8-14
Stud Diameter - Inch:
0.875
Stud Diameter - Millimeter:
22.225
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
50.8
Roller Diameter - Inch:
2
Other Features:
Full Complement
CRY32VUU
Description
CRY32VUU HEAVY DUTY ROLLER FOLLOWER ; 5/8" BORE X 2" DIA X 1-1/4" W
Part # CRY32VUU
BDI # 514555
Features
Roller Width - Inch:
1.25
Roller Width - Millimeter:
31.75
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
50.8
Roller Diameter - Inch:
2
Other Features:
Full Complement | Non-Separable | With Inner Ring | Black Oxide Coating
Global Part Number GPN:
238588