Features
Roller Width - Inch:
0.375
Thread Size:
10-32
Stud Diameter - Inch:
0.19
Stud Diameter - Millimeter:
4.826
Roller Width - Millimeter:
9.525
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
12.7
Roller Diameter - Inch:
0.5
Features
Roller Width - Inch:
0.375
Thread Size:
10-32
Stud Diameter - Inch:
0.19
Stud Diameter - Millimeter:
4.826
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
12.7
Other Features:
Caged | Screwdriver Slot
Global Part Number GPN:
238408
Features
Roller Width - Inch:
0.344
Thread Size:
10-32
Stud Diameter - Inch:
0.19
Stud Diameter - Millimeter:
4.826
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
12.7
Roller Diameter - Inch:
0.5
Other Features:
Full Complement
CR8-1BUU
Description
CR8-1BUU CAM FOLLOWER ; 4.8MM STUD X 1/2" OD X 3/8" W CST
Part # CR8-1BUU
BDI # 514388
Features
Roller Width - Inch:
0.375
Thread Size:
10-32
Stud Diameter - Inch:
0.19
Stud Diameter - Millimeter:
4.826
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
12.7
Other Features:
Caged
Global Part Number GPN:
238405
CR8-1BUUR
Description
CR8-1BUUR CAM FOLLOWER ; 4.8MM STUD X 1/2" OD X 3/8" W CST
Part # CR8-1BUUR
BDI # 514389
Features
Roller Width - Inch:
0.375
Thread Size:
10-32
Stud Diameter - Inch:
0.19
Stud Diameter - Millimeter:
4.826
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
12.7
Other Features:
Caged
Global Part Number GPN:
238406