Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 11

Next

Compare
KRVE16-PP-A

COMPARE

KRVE16-PP-A

Description
KRVE 16 PP ; KRVE 16 PP INA

INA

Part # 005741734-0000

BDI # 1412381

Features

Roller Width - Inch: 0.433
Thread Size: M6 X 1
Stud Diameter - Inch: 0.236
Stud Diameter - Millimeter: 6
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 16
Other Features: Full Complement | Screwdriver Slot | Head-End Lubrication | 3 Stage Sealing
Global Part Number GPN: 240022

Price Inventory : In stock
Loading Price
QTY
NATR 5

COMPARE

NATR 5

Description
NATR 5 SUPPORT ROLLER ; CAM FOLLOWER BEARING

SKF

Part # NATR 5

BDI # 1423083

Features

Roller Width - Inch: 0.472
Roller Width - Millimeter: 12
Roller Surface Profile: Flat
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Metric
Roller Diameter - Millimeter: 16
Roller Diameter - Inch: 0.63
Other Features: Caged | With Flanged Inner Ring | Gap Seal
Rolling Element: Needle Bearing

Price Inventory : Request a quotation
Loading Price
QTY
KRV16-PP-A

COMPARE

KRV16-PP-A

Description
KRV16-PP-A STUD TYPE TRACK ROLLER

INA

Part # 0057409910000

BDI # 18314267

Features

Roller Width - Inch: 0.433
Thread Size: M6 X 1
Stud Diameter - Inch: 0.236
Stud Diameter - Millimeter: 6
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 16
Other Features: Full Complement | Screwdriver Slot | Head-End Lubrication | 3 Stage Sealing
Global Part Number GPN: 240008

Price Inventory : In stock
Loading Price
QTY
KRV16

COMPARE

KRV16

Description
KRV16 STUD TYPE TRACK ROLLER ; NON-RETURNABLE

INA

Part # KRV16

BDI # 1174948

Features

Roller Width - Inch: 0.433
Thread Size: M6 X 1
Stud Diameter - Inch: 0.236
Stud Diameter - Millimeter: 6
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 16
Other Features: Full Complement | Screwdriver Slot | Head-End Lubrication | Gap Seals
Global Part Number GPN: 239941

Price Inventory : Request a quotation
Loading Price
QTY
NART 5FR

COMPARE

NART 5FR

Description
NART 5FR NEEDLE ROLLER BEARING ; 5MM ID X 16MM OD X 12MM W NON-SEPARABLE

IKO

Part # NART 5FR

BDI # 23285114

Features

Roller Width - Inch: 0.433
Roller Width - Millimeter: 11
Roller Surface Profile: Crowned
Enclosure: Open
Profile: Yoke Type

Inch - Metric: Metric
Roller Diameter - Millimeter: 16
Roller Diameter - Inch: 0.63
Other Features: Caged | Non Seperable | Single Row | ABEC 1 - ISO P0 Precision | 2920N Static Load Rating | 2930N Dynamic Load Rating
Rolling Element: Needle Bearing

Price Inventory : Request a quotation
Loading Price
QTY