Page 1 of 5008

Next

Compare
CF 1 SB CR

COMPARE

CF 1 SB CR

Description
CF 1 SB CR CAM FOLLOWER BEARING ; 1" RLR DIA 5/8" RLR WD

MCGILL

Part # 2100185000

BDI # 347433

Features

Roller Width - Inch: 0.625
Thread Size: 7/16-20
Stud Diameter - Inch: 0.438
Stud Diameter - Millimeter: 11.125
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 25.4
Other Features: Full Complement | Corrosion Resistant | Stainless Steel Tread | Lubri-Disc Seals
Global Part Number GPN: 20676

Price Inventory : In stock
Loading Price
QTY
NATR6-X

COMPARE

NATR6-X

Description
NATR6-X CAM FOLLOWER BEARING ; 6MM BORE 19MM RLR DIA

INA

Part # NATR6-X

BDI # 1175566

Features

Roller Width - Inch: 0.433
Roller Width - Millimeter: 11
Roller Surface Profile: Flat
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Metric
Roller Diameter - Millimeter: 19
Roller Diameter - Inch: 0.748
Other Features: Caged | With Inner Ring | Gap Seal
Global Part Number GPN: 239758

Price Inventory : In stock
Loading Price
QTY
PHC 04B-1NP-C/L

COMPARE

PHC 04B-1NP-C/L

Description
PHC 04B-1NP-C /L CHAIN CONNECTING LINK ; NON-RETURNABLE

SKF

Part # PHC 04B-1NP-C/L

BDI # 1281204

Features

Roller Width - Inch: 0.11
Chain Pitch - Inch: 0.236
Chain Size: 04B
Component: Connecting Link
Roller Diameter - Millimeter: 4

Inch - Metric: Metric
Material: Nickel Plated Steel
Chain Series: Standard
Internal Special Features: Corrosion Resistant
Number of Strands: 1

Price Inventory : In stock
Loading Price
QTY
CRS-26

COMPARE

CRS-26

Description
CRS-26 ; CAM FOLLOWER STUD SEALED

KOYO

Part # CRS-26

BDI # 1407491

Features

Roller Width - Inch: 0.875
Thread Size: 5/8-18
Stud Diameter - Inch: 0.625
Stud Diameter - Millimeter: 15.875
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 41.275
Roller Diameter - Inch: 1.625
Other Features: Full Complement | With Seals and Internal Thrust Washers

Price Inventory : In stock
Loading Price
QTY
50-2 RIV

COMPARE

50-2 RIV

Description
50-2R RIVETED CHAIN ; ANSI DUPLEX

RINGBALL

Part # 50-2 RIV

BDI # 18173652

Features

Roller Width - Inch: 0.37
Chain Pitch - Inch: 0.625
Chain Size: 50-2
Component: Chain
Roller Diameter - Millimeter: 10.16

Inch - Metric: Inch
Material: Carbon Steel
Chain Series: Standard
Internal Special Features: No
Number of Strands: 2

Price Inventory : In stock
Loading Price
QTY