36-GC5402-02
Description
36-GC5402-02 IDLER ; POR 45TRGH IMP EQ F/S
Part # 36-GC5402-02
BDI # 18140443
Features
Roller Width - Inch:
13
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
45 Degree
Mounting Distance On Roller Axis - Inch:
45
Roller Material:
Rubber Disc
Other Features:
Sealed
Mounting Method:
Base Mount
36-GC6402-01
Description
36-GC6402-01 IDLER ; POR 45TRGH IMP EQ R/G
Part # 36-GC6402-01
BDI # 18140230
Features
Roller Width - Inch:
13
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
45 Degree
Mounting Distance On Roller Axis - Inch:
45
Roller Material:
Rubber Disc
Mounting Method:
Base Mount
36-GB4312-01
Description
36 GB4312 01 ; POR IDLER 35 P/A STEEL EQ R/G B+
Part # 36-GB4312-01
BDI # 18140151
Features
Roller Width - Inch:
13
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
45
Roller Material:
Steel
Other Features:
Positive Arm | With 2 Guide Roller | 8 Inch Excluding the Guide Roller Height
Mounting Method:
Base Mount
36-GB4212-02
Description
36 GB4212 02 ; POR IDLER 20 P/A STEEL EQ F/S B+
Part # 36-GB4212-02
BDI # 18140149
Features
Roller Width - Inch:
13
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
45
Roller Material:
Steel
Other Features:
Positive Arm | Sealed | With 2 Guide Roller | 8 Inch Excluding the Guide Roller Height
Mounting Method:
Base Mount
36-GB4312-02
Description
36 GB4312 02 ; POR IDLER 35 P/A STEEL EQ F/S B+
Part # 36-GB4312-02
BDI # 18140152
Features
Roller Width - Inch:
13
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
45
Roller Material:
Steel
Other Features:
Positive Arm | Sealed | With 2 Guide Roller | 8 Inch Excluding the Guide Roller Height
Mounting Method:
Base Mount