48-GC6210-01
Description
48-GC6210-01 IDLER ; POR 20 A/S STEEL EQ R/G
Part # 48-GC6210-01
BDI # 18140708
Features
Roller Width - Inch:
17
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Steel
Other Features:
Actuating Shoe
Mounting Method:
Base Mount
Features
Roller Width - Inch:
16.75
Series:
190
Bearing Type:
Spherical Plain Bearing
Roller Diameter - Millimeter:
48.26
Inch - Metric:
Inch
Shaft Dia/Bore - Millimeter:
11.125
Shaft Dia/Bore - Inch:
0.438
Roller Type:
Single
Roller Material:
Polymer
Other Features:
Non Corrosive | Self Aligning Bearing | Normal Duty Roller Conveyor
48-HB4200-01
Description
48 HB4200 01 ; POR IDLER 20TRGH STEEL EQ F/S
Part # 48-HB4200-01
BDI # 18140734
Features
Roller Width - Inch:
17
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Steel
Mounting Method:
Base Mount
48-GB5302-20
Description
48 GB5302 20 ; POR IDLER 35TRGH IMP EQ R/G B+
Part # 48-GB5302-20
BDI # 18141035
Features
Roller Width - Inch:
17
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Rubber Disc
Mounting Method:
Base Mount
48-GC5200-01
Description
48-GC5200-01 IDL 20TRGH ST EQ R/G ; NON-RETURNABLE TROUGHING IDLER
Part # 48-GC5200-01
BDI # 18141043
Features
Roller Width - Inch:
17
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Steel
Mounting Method:
Base Mount