CYR 6 S
Description
CYR 6 S CAM FOLLOWER BEARING ; 2-1/4" BORE 6" RLR DIA 3-1/4" RLR WD
Part # 4500601100
BDI # 347376
Features
Roller Width - Inch:
3.25
Roller Width - Millimeter:
82.55
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Other Features:
Full Complement | Black Oxide Coating | Lubri-Disc Seal
Global Part Number GPN:
21290
CYR 5 S
Description
CYR 5 S CAM FOLLOWER BEARING ; 1-3/4" BORE 5" RLR DIA 2-3/4" RLR WD
Part # 4500501100
BDI # 347375
Features
Roller Width - Inch:
2.75
Roller Width - Millimeter:
69.85
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Other Features:
Full Complement | Black Oxide Coating | Lubri-Disc Seal
Global Part Number GPN:
21289
568-687402
Description
568-687402 ROLLER TRANSFER PLATE ; NON-RETURNABLE ROL-PLT 568 CNTR L115MM
Part # 10107059
BDI # 19435796
Features
Roller Width - Inch:
3.82
Roller Width - Millimeter:
97.028
Series:
568
Length - Feet:
0.083
Height - Millimeter:
22.352
Roller Diameter - Millimeter:
10.922
Roller Diameter - Inch:
0.43
Inch - Metric:
Inch
Roller Material:
Acetal
Other Features:
Center Module | Stainless Steel Roller Shaft
ROL-PLT 567 LIP3 L115MM HP
Description
ROL-PLT 567 LIP3 L115MM HP TRNSFR PLATE ; NON-RETURNABLE 567-687382 RLR TRPLT
Part # 10106951
BDI # 19435797
Features
Roller Width - Inch:
3.82
Roller Width - Millimeter:
97.028
Series:
567
Length - Feet:
0.172
Height - Millimeter:
22.352
Roller Diameter - Millimeter:
10.922
Roller Diameter - Inch:
0.43
Inch - Metric:
Inch
Roller Material:
Acetal
Other Features:
Side Module with Nose | Stainless Steel Roller Shaft
672-687432
Description
ROL-PLT 672 LIP2 L115MM HP 672-687432 ; NON-RETURNABLE ROLLER TRANSFER PLATE
Part # 10138180
BDI # 19435795
Features
Roller Width - Inch:
3.82
Roller Width - Millimeter:
97.028
Series:
672
Length - Feet:
0.139
Height - Millimeter:
22.352
Roller Diameter - Millimeter:
10.922
Roller Diameter - Inch:
0.43
Inch - Metric:
Inch
Roller Material:
Acetal
Other Features:
Side Module with Nose | Stainless Steel Roller Shaft