D6-CRFL-21.00
Description
D6-CRFL-21.00 RETURN RETRO ROLLER ; CONTINENTAL ZINC NUT
Part # D6-CRFL-21.00
BDI # 23165539
Features
Roller Width - Inch:
21
Roller Width - Millimeter:
533.4
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Continental Zinc Nut
Belt Width - Millimeter:
457.2
Product Name:
Roller
C5-CIR-20SB
Description
C5-CIR-20SB RETURN IDLER ROLLER ; CI 20" BELT W 5" RLR
Part # C5-CIR-20SB
BDI # 23148914
Features
Roller Width - Inch:
22.5
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
28
Roller Material:
Steel
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
B4-FL-18SB
Description
B4-FL-18SB FLAT CARRIER ROLLER ; 18" BELT W 4" RLR
Part # B4-FL-18SB
BDI # 23176245
Features
Roller Width - Inch:
21.375
Roller Width - Millimeter:
542.925
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Center Roller
Belt Width - Millimeter:
457.2
Product Name:
Roller
C5-FLBR-24SB
Description
C5-FLBR-24SB IDLER RETURN ROLLER ; BEATER 24" BELT W 5" RLR
Part # C5-FLBR-24SB
BDI # 23142242
Features
Roller Width - Inch:
27.375
Roller Width - Millimeter:
695.325
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Beater Bar Roll | Sealed
Belt Width - Millimeter:
609.6
Product Name:
Roller
C5-GMFL-27.00
Description
C5-GMFL-27.00 RETURN RETRO ROLLER ; GOODMAN ZINC NUT
Part # C5-GMFL-27.00
BDI # 23146451
Features
Roller Width - Inch:
27
Roller Width - Millimeter:
685.8
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Goodman Zinc Nut
Belt Width - Millimeter:
609.6
Product Name:
Roller