Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Compare
657-656982

COMPARE

657-656982

Description
657-656982 ROLLER ; NON-RETURNABLE OD60MMXID1/2INX82M

REXNORD

Part # 657-656982

BDI # 24109491

Features

Roller Width - Inch: 3.23
Series: 657
Bearing Type: Sleeve Bearing
Roller Diameter - Millimeter: 59.944
Inch - Metric: Inch

Shaft Dia/Bore - Millimeter: 12.7
Shaft Dia/Bore - Inch: 0.5
Roller Type: Double
Roller Material: Acetal
Other Features: White | Grey Rubber Outer Surface

Price Inventory : Request a quotation
Loading Price
QTY
657 OD60XID16.5X82MM POM

COMPARE

657 OD60XID16.5X82MM POM

Description
657 OD60XID16.5X82MM POM ROLLER ; NON-RETURNABLE

REXNORD

Part # 657 OD60XID16.5X82MM POM

BDI # 21521151

Features

Roller Width - Inch: 3.23
Series: 657
Bearing Type: Sleeve Bearing
Roller Diameter - Millimeter: 59.944
Inch - Metric: Inch

Shaft Dia/Bore - Millimeter: 15.875
Shaft Dia/Bore - Inch: 0.625
Roller Type: Double
Roller Material: Acetal
Other Features: White | Grey Rubber Outer Surface

Price Inventory : Request a quotation
Loading Price
QTY
CRSB-96

COMPARE

CRSB-96

Description
CRSB-96 STUD TRACK ROLLER

KOYO

Part # CRSB-96

BDI # 1086285

Features

Roller Width - Inch: 3.25
Thread Size: 2-1/2-12
Stud Diameter - Inch: 2.5
Stud Diameter - Millimeter: 63.5
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6
Other Features: Full Complement | Single Row | High Carbon Chrome Steel Material | No Self Aligning | ABEC 1 | ISO P0 Precision Class

Price Inventory : Request a quotation
Loading Price
QTY
NUKR62.2SK

COMPARE

NUKR62.2SK

Description
NUKR62.2SK CYLINDRICAL ROLLER BEARING

KOYO

Part # NUKR62.2SK

BDI # 1088258

Features

Roller Width - Inch: 3.15
Thread Size: M24 X 1.5
Stud Diameter - Inch: 0.945
Stud Diameter - Millimeter: 24
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 62
Roller Diameter - Inch: 2.441
Other Features: Single Row | High Carbon Chrome Steel Material | No Self Aligning | ABEC 1 | ISO P0 Precision Class

Price Inventory : Request a quotation
Loading Price
QTY