B5-TEI-14SB
Description
B5-TEI-14SB IMPACT TROUGH IDLER ROLLER ; 14" BELT W 5" RLR
Part # B5-TEI-14SB
BDI # 23177403
Features
Roller Width - Inch:
3.313
Roller Width - Millimeter:
84.15
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Center and Wing Roller
Belt Width - Millimeter:
355.6
Product Name:
Roller
B4-TEI-14SB
Description
B4-TEI-14SB IMPACT TROUGH IDLER ROLLER ; 14" BELT W 4" RLR
Part # B4-TEI-14SB
BDI # 23178246
Features
Roller Width - Inch:
3.313
Roller Width - Millimeter:
84.15
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Center and Wing Roller
Belt Width - Millimeter:
355.6
Product Name:
Roller
YCRS-96
Description
YCRS-96 CAM FOLLOWER BEARING ; 2.2501IN X 6IN X 3.375IN W/ SEAL AND WSR
Part # YCRS-96
BDI # 1088981
Features
Roller Width - Inch:
3.375
Roller Width - Millimeter:
85.725
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Other Features:
Full Complement
Rolling Element:
Needle Bearing