Page 1 of 2

Next

Compare
NUKR90.2SK

COMPARE

NUKR90.2SK

Description
NUKR90.2SK CYLINDRICAL ROLLER BEARING

KOYO

Part # NUKR90.2SK

BDI # 1088260

Features

Roller Width - Inch: 3.937
Thread Size: M30 X 1.5
Stud Diameter - Inch: 1.181
Stud Diameter - Millimeter: 30
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 90
Roller Diameter - Inch: 3.543
Other Features: Single Row | High Carbon Chrome Steel Material | No Self Aligning | ABEC 1 | ISO P0 Precision Class

Price Inventory : Request a quotation
Loading Price
QTY
NUKR80.2SK

COMPARE

NUKR80.2SK

Description
NUKR80.2SK CYLINDRICAL ROLLER BEARING

KOYO

Part # NUKR80.2SK

BDI # 1088259

Features

Roller Width - Inch: 3.937
Thread Size: M30 X 1.5
Stud Diameter - Inch: 1.181
Stud Diameter - Millimeter: 30
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 80
Roller Diameter - Inch: 3.15
Other Features: Single Row | High Carbon Chrome Steel Material | No Self Aligning | ABEC 1 | ISO P0 Precision Class

Price Inventory : Request a quotation
Loading Price
QTY
WH106LL

COMPARE

WH106LL

Description
WH106LL ; POR WELDED STEEL CHAIN LOOSE LINK

TSUBAKI

Part # WH106LL

BDI # 21983383

Features

Roller Width - Inch: 4.25
Chain Pitch - Inch: 6
Chain Size: 106
Component: Chain
Inch - Metric: Inch

Material: Welded Steel
Roller Material: Steel
Chain Series: Standard
Internal Special Features: No
Other Features: Offset Sidebar

Price Inventory : Request a quotation
Loading Price
QTY
WR-124IBR-LL

COMPARE

WR-124IBR-LL

Description
WR124IBRLL ; POR WELDED STEEL CHAIN LOOSE LINK

TSUBAKI

Part # WR-124IBR-LL

BDI # 911405

Features

Roller Width - Inch: 4.25
Chain Pitch - Inch: 4
Chain Size: 124
Component: Chain
Roller Diameter - Millimeter: 31.75

Inch - Metric: Inch
Material: Welded Steel
Roller Material: Welded Steel
Chain Series: Standard
Other Features: Sidebar Mill Chain

Price Inventory : Request a quotation
Loading Price
QTY
WR-124-LL

COMPARE

WR-124-LL

Description
WR124LL ; POR WELDED STEEL CHAIN LOOSE LINK

TSUBAKI

Part # WR-124-LL

BDI # 911407

Features

Roller Width - Inch: 4.25
Chain Pitch - Inch: 4
Chain Size: 124
Component: Chain
Roller Diameter - Millimeter: 31.75

Inch - Metric: Inch
Material: Welded Steel
Roller Material: Welded Steel
Chain Series: Standard
Other Features: Sidebar Mill Chain

Price Inventory : Request a quotation
Loading Price
QTY