NNTR120X290X135-2ZL
Description
NNTR120X290X135-2ZL YOKE TYPE TRACK RLR ; POR NON-RETURNABLE 120MM ID X 290MM OD
Part # NNTR120X290X135-2ZL
BDI # 24585933
Features
Roller Width - Inch:
5.315
Roller Width - Millimeter:
135
Roller Surface Profile:
Crowned
Enclosure:
Metal Shielded
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
290
Roller Diameter - Inch:
11.417
Other Features:
Full Complement | Contact Lip Seals | With Lamellar Ring on Both Sides
Rolling Element:
Cylindrical Roller Bearing - Double Row
Features
Roller Width - Inch:
5.75
Series:
190
Bearing Type:
Spherical Plain Bearing
Roller Diameter - Millimeter:
48.26
Inch - Metric:
Inch
Shaft Dia/Bore - Millimeter:
11.125
Shaft Dia/Bore - Inch:
0.438
Roller Type:
Single
Roller Material:
Polymer
Other Features:
Non Corrosive | Self Aligning Bearing | Normal Duty Roller Conveyor
Features
Roller Width - Inch:
6.14
Chain Pitch - Inch:
6.05
Chain Size:
132
Component:
Chain
Roller Diameter - Millimeter:
44.45
Inch - Metric:
Inch
Material:
Welded Steel
Roller Material:
Welded Steel
Chain Series:
Standard
Other Features:
Sidebar Mill Chain
WR-132XHD-LL
Description
WR132XHDLL ; POR WELDED STEEL CHAIN LOOSE LINK
Part # WR-132XHD-LL
BDI # 911414
Features
Roller Width - Inch:
6.14
Chain Pitch - Inch:
6.05
Chain Size:
132
Component:
Chain
Roller Diameter - Millimeter:
44.45
Inch - Metric:
Inch
Material:
Welded Steel
Roller Material:
Welded Steel
Chain Series:
Standard
Other Features:
Sidebar Mill Chain
Features
Roller Width - Inch:
5.75
Series:
225
Bearing Type:
Spherical Plain Bearing
Roller Diameter - Millimeter:
57.15
Inch - Metric:
Inch
Shaft Dia/Bore - Millimeter:
11.125
Shaft Dia/Bore - Inch:
0.438
Roller Type:
Single
Roller Material:
Polymer
Other Features:
Non Corrosive | Self Aligning Bearing | Thicker Shell | For Wider Conveyor Application