Features
Roller Width - Inch:
0.75
Thread Size:
1/2-20
Stud Diameter - Inch:
0.5
Stud Diameter - Millimeter:
12.7
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
34.925
Roller Diameter - Inch:
1.375
Other Features:
Full Complement | With Seals and Internal Thrust Washers
Features
Roller Width - Inch:
0.75
Roller Width - Millimeter:
19.05
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
31.75
Roller Diameter - Inch:
1.25
Other Features:
Full Complement
Rolling Element:
Needle Bearing
NACV20XLL/LX53
Description
NACV20XLL/LX53 ; POR NEEDLE ROLLER BEARING
Part # NACV20XLL/LX53
BDI # 17148776
Features
Roller Width - Inch:
0.75
Roller Width - Millimeter:
19.05
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Bore - Millimeter:
9.525
Roller Diameter - Millimeter:
31.75
Roller Diameter - Inch:
1.25
Rolling Element:
Needle Bearing
Features
Roller Width - Inch:
0.75
Chain Pitch - Inch:
1.25
Chain Size:
100-5
Component:
Chain
Roller Diameter - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
5
Features
Roller Width - Inch:
0.75
Chain Pitch - Inch:
2.5
Chain Size:
C2100
Component:
Roller Link
Roller Diameter - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Carbon Steel
Other Features:
With K2 Attachment
Chain Series:
Double Pitch Heavy Conveyor
Internal Special Features:
No