NUTR 20 A/W64
Description
NUTR 20 A/W64 CYLINDRICAL ROLLER BEARING ; SOLID OIL
Part # NUTR 20 A/W64
BDI # 22783133
Features
Roller Width - Inch:
0.984
Roller Width - Millimeter:
25
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
47
Roller Diameter - Inch:
1.85
Other Features:
Full Complement | With Flanged Inner Ring | Labyrinth Seal | Solid Oil
Rolling Element:
Cylindrical Roller Bearing - Double Row
Features
Roller Width - Inch:
0.984
Roller Width - Millimeter:
25
Roller Surface Profile:
Crowned
Enclosure:
Metal Shielded
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
52
Roller Diameter - Inch:
2.047
Other Features:
2 Metalic Shields Enclosure | No Self Aligning | ABEC 1 - ISO P0 Precision
Rolling Element:
Cylindrical Roller Bearing - Double Row
STO30ZZ
Description
STO30ZZ CAM FOLLOWER BEARING ; 30MM BORE 62MM DIA X 25MM W ROLLER
Part # STO30ZZ
BDI # 1088716
Features
Roller Width - Inch:
0.984
Roller Width - Millimeter:
25
Roller Surface Profile:
Crowned
Enclosure:
Metal Shielded
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
62
Roller Diameter - Inch:
2.441
Other Features:
Single Row | Steel Cage Material | No Relubricatable | High Carbon Chrome Steel Rolling Element Material
Rolling Element:
Needle Bearing
NATR25LL/LP03
Description
NATR25LL/LP03 NEEDLE ROLLER BEARING, YOKE TYPE TRACK NRB W/IR DOUBLE SEALED (SMARTCATALOG)
Part # NATR25LL/LP03
BDI # 27488429
Features
Roller Width - Inch:
0.984
Roller Width - Millimeter:
25
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
52
Roller Diameter - Inch:
2.047
Other Features:
With Inner Ring
Rolling Element:
Needle Bearing
CA620 RIV 10FT
Description
CA620 RIV 10FT ROLLER CHAIN ; RIV 1.654" CHAIN PITCH
Part # CA620 RIV 10FT
BDI # 904831
Features
Roller Width - Inch:
0.984
Chain Pitch - Inch:
1.654
Chain Size:
CA620
Component:
Chain
Roller Diameter - Millimeter:
17.678
Inch - Metric:
Inch
Material:
Carbon Steel
Other Features:
Agricultural Chain
Chain Series:
Conveyor
Internal Special Features:
No