54-GD6050-02
Description
54 GD6050 02 ; POR IDLER I/P 4.5DROP STL F/S
Part # 54-GD6050-02
BDI # 18140944
Features
Roller Width - Inch:
57
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
63
Roller Material:
Steel
Other Features:
Inclined Pivot | Sealed
Mounting Method:
Top Mount
Features
Roller Width - Inch:
57
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
63
Roller Material:
Rubber Disc
Mounting Method:
Base Mount
54-GD5020-01
Description
54-GD5020-01 IDLER ; POR FLAT D STL4.25RIS R/G
Part # 54-GD5020-01
BDI # 18141298
Features
Roller Width - Inch:
57
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
63
Roller Material:
Steel
Mounting Method:
Base Mount
54-D5040FS
Description
54-D5040FS IDLER ; NON-RETURNABLE RTN D 4.5 DRP ST FS
Part # 54-D5040FS
BDI # 18140962
Features
Roller Width - Inch:
57
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
63
Roller Material:
Steel
Other Features:
Sealed
Mounting Method:
Top Mount
54-GD6040-02 X
Description
54-GD6040-02 X IDLER ; NON-RETURNABLE RTN D 4.5 DRP ST FS
Part # 54-GD6040-02 X
BDI # 18140940
Features
Roller Width - Inch:
57
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
63
Roller Material:
Steel
Other Features:
Sealed
Mounting Method:
Top Mount