42-GC5402-01
Description
42-GC5402-01 IDLER ; POR 45TRGH IMP EQ R/G
Part # 42-GC5402-01
BDI # 18140901
Features
Roller Width - Inch:
15
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
45 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Rubber Disc
Mounting Method:
Base Mount
Features
Roller Width - Inch:
15.5
Chain Pitch - Inch:
8
Chain Size:
116
Component:
Chain
Inch - Metric:
Inch
Material:
Welded Steel
Roller Material:
Steel
Chain Series:
Conveyor
Internal Special Features:
No
Number of Strands:
1
24-GC6201-01
Description
24-GC6201-01 IDLER ; POR 20TRGH STEEL UEQ R/G
Part # 24-GC6201-01
BDI # 18139673
Features
Roller Width - Inch:
15
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
33
Roller Material:
Steel
Other Features:
7 Inch Wide Secondary Roller
Mounting Method:
Base Mount
42-GB5312-02
Description
42 GB5312 02 ; POR IDLER 35 P/A STEEL EQ F/S
Part # 42-GB5312-02
BDI # 18140576
Features
Roller Width - Inch:
15
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Steel
Other Features:
Positive Arm | Sealed | With 2 Guide Roller | 8 Inch Excluding the Guide Roller Height
Mounting Method:
Base Mount
42-GB4310-01
Description
42 GB4310 01 ; POR IDLER 35 A/S STEEL EQ R/G B+
Part # 42-GB4310-01
BDI # 18140562
Features
Roller Width - Inch:
15
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Steel
Other Features:
Actuating Shoe
Mounting Method:
Base Mount