657-656982
Description
657-656982 ROLLER ; NON-RETURNABLE OD60MMXID1/2INX82M
Part # 657-656982
BDI # 24109491
Features
Roller Width - Inch:
3.23
Series:
657
Bearing Type:
Sleeve Bearing
Roller Diameter - Millimeter:
59.944
Inch - Metric:
Inch
Shaft Dia/Bore - Millimeter:
12.7
Shaft Dia/Bore - Inch:
0.5
Roller Type:
Double
Roller Material:
Acetal
Other Features:
White | Grey Rubber Outer Surface
Features
Roller Width - Inch:
3.24
Chain Pitch - Inch:
3.075
Chain Size:
82
Component:
Chain
Inch - Metric:
Inch
Material:
Welded Steel
Roller Material:
Steel
Chain Series:
Standard
Internal Special Features:
No
Other Features:
Offset Sidebar
657 OD60XID16.5X82MM POM
Description
657 OD60XID16.5X82MM POM ROLLER ; NON-RETURNABLE
Part # 657 OD60XID16.5X82MM POM
BDI # 21521151
Features
Roller Width - Inch:
3.23
Series:
657
Bearing Type:
Sleeve Bearing
Roller Diameter - Millimeter:
59.944
Inch - Metric:
Inch
Shaft Dia/Bore - Millimeter:
15.875
Shaft Dia/Bore - Inch:
0.625
Roller Type:
Double
Roller Material:
Acetal
Other Features:
White | Grey Rubber Outer Surface
NNTR70X180X85-2ZL
Description
NNTR70X180X85-2ZL CAM FOLLOWER BEARING ; NON-RETURNABLE
Part # NNTR70X180X85-2ZL
BDI # 1175811
Features
Roller Width - Inch:
3.268
Roller Width - Millimeter:
83
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
180
Roller Diameter - Inch:
7.087
Other Features:
Full Complement | Contact Lip Seal
Global Part Number GPN:
239809
YCRS-96
Description
YCRS-96 CAM FOLLOWER BEARING ; 2.2501IN X 6IN X 3.375IN W/ SEAL AND WSR
Part # YCRS-96
BDI # 1088981
Features
Roller Width - Inch:
3.375
Roller Width - Millimeter:
85.725
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Other Features:
Full Complement
Rolling Element:
Needle Bearing