Features
Roller Width - Inch:
0.748
Roller Width - Millimeter:
19
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
62
Roller Diameter - Inch:
2.441
Other Features:
Lip Seal
Global Part Number GPN:
239638
Features
Roller Width - Inch:
0.748
Roller Width - Millimeter:
19
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
42
Roller Diameter - Inch:
1.654
Other Features:
Full Complement | With Flanged Inner Ring | Labyrinth Seal
Rolling Element:
Cylindrical Roller Bearing - Double Row
6.0P 15K SBP 10FT
Description
6.0P 15K SBP CHAIN 10FT ; 6.0P 15K SBP CHAIN 10FT
Part # 6.0P 15K SBP 10FT
BDI # 17281313
Features
Roller Width - Inch:
0.748
Chain Pitch - Inch:
6
Chain Size:
145241/16
Component:
Chain
Roller Diameter - Millimeter:
47.6
Inch - Metric:
Metric
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Solid Bearing Pin Conveyor
Internal Special Features:
No
4.0P 12K HBP 10FT
Description
4.0P 12K HBP 10FT ROLLER CHAIN ; 10FT/BOX
Part # 4.0P 12K HBP 10FT
BDI # 17281157
Features
Roller Width - Inch:
0.748
Chain Pitch - Inch:
4
Chain Size:
105161/16
Component:
Chain
Roller Diameter - Millimeter:
47.6
Inch - Metric:
Metric
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Hollow Bearing Pin Conveyor
Internal Special Features:
No
LR5302-2HRS-TVH-XL
Description
LR5302-2HRS-TVH-XL X-LIFE TRACK RLR BRG ; NON-RETURNABLE MTO 15MM IDX47MM ODX19MM
Part # LR5302-2HRS-TVH-XL
BDI # 1175341
Features
Roller Width - Inch:
0.748
Roller Width - Millimeter:
19
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
47
Roller Diameter - Inch:
1.85
Other Features:
Heavy Duty | Lip Seal
Global Part Number GPN:
239668