Page 1 of 2

Next

Compare
YAG-05-C

COMPARE

YAG-05-C

Description
YAG-05-C AIRFRAME BEARING ; SINGLE ROW NEEDLE ROLLER

SMITH BEARING

Part # YAG-05-C

BDI # 842282

Features

Roller Width - Inch: 0.344
Roller Width - Millimeter: 8.738
Roller Surface Profile: Flat
Enclosure: Open
Profile: Yoke Type

Inch - Metric: Inch
Roller Diameter - Millimeter: 20.65
Roller Diameter - Inch: 0.813
Other Features: Full Complement | Used in Aerospace | Cadmium Plated Roller Tread | Corrosion Resistant | No Inner Race Lubrication Grooves
Global Part Number GPN: 589563

Price Inventory : Available to order
Request A Price QTY
CRSC-8

COMPARE

CRSC-8

Description
CRSC-8 STUD TRACK ROLLER

KOYO

Part # CRSC-8

BDI # 1086349

Features

Roller Width - Inch: 0.344
Thread Size: 10-32
Stud Diameter - Inch: 0.19
Stud Diameter - Millimeter: 4.826
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 12.7
Roller Diameter - Inch: 0.5
Other Features: Full Complement | With Seals and Internal Thrust Washers

Price Inventory : Available to order
Request A Price QTY
CRS-8

COMPARE

CRS-8

Description
CRS-8 STUD TRACK ROLLER ; 1/2IN OD 10-32UNF W/SEAL AND WASHER

KOYO

Part # CRS-8

BDI # 1086260

Features

Roller Width - Inch: 0.344
Thread Size: 10-32
Stud Diameter - Inch: 0.19
Stud Diameter - Millimeter: 4.826
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 12.7
Roller Diameter - Inch: 0.5
Other Features: Full Complement | With Seals and Internal Thrust Washers

Price Inventory : Available to order
Request A Price QTY
CRSB-8

COMPARE

CRSB-8

Description
CRSB-8 STUD TRACK ROLLER ; 1/2IN OD 10-32UNF SEALED W/OUTER RING

KOYO

Part # CRSB-8

BDI # 1086282

Features

Roller Width - Inch: 0.344
Thread Size: 10-32
Stud Diameter - Inch: 0.19
Stud Diameter - Millimeter: 4.826
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 12.7
Roller Diameter - Inch: 0.5
Other Features: Full Complement

Price Inventory : Available to order
Request A Price QTY
CRSBE-8

COMPARE

CRSBE-8

Description
CRSBE-8 STUD TRACK ROLLER

KOYO

Part # CRSBE-8

BDI # 1086336

Features

Roller Width - Inch: 0.344
Thread Size: 10-32
Stud Diameter - Inch: 0.19
Stud Diameter - Millimeter: 4.826
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 12.7
Roller Diameter - Inch: 0.5
Other Features: Full Complement

Price Inventory : Available to order
Request A Price QTY