25003-4121
Description
25003-4121 OIL SEAL ; LARGE BORE 343MM ID X 381MM OD X 17MM W
Part # 25003-4121
BDI # 22832165
Features
Housing Bore - Millimeter:
381
Nominal Width - Millimeter:
17.475
Housing Bore - Inch:
15
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.688
Shaft Diameter - Inch:
13.5
Shaft Diameter - Millimeter:
342.9
Inch - Metric:
Inch
21086-4113
Description
21086-4113 OIL SEAL ; 337MM ID X 394MM OD X 25MM W LARGE BORE
Part # 21086-4113
BDI # 22838991
Features
Housing Bore - Millimeter:
393.7
Nominal Width - Millimeter:
25.4
Housing Bore - Inch:
15.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1
Shaft Diameter - Inch:
13.25
Shaft Diameter - Millimeter:
336.55
Inch - Metric:
Inch
25003-9732
Description
25003-9732 OIL SEAL ; LARGE BORE 371MM ID X 410MM OD X 19MM W
Part # 25003-9732
BDI # 22839001
Features
Housing Bore - Millimeter:
409.575
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
16.125
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
14.625
Shaft Diameter - Millimeter:
371.475
Inch - Metric:
Inch
25006-4094
Description
25006-4094 OIL SEAL ; LARGE BORE 330MM ID X 368MM OD X 19MM W
Part # 25006-4094
BDI # 22832573
Features
Housing Bore - Millimeter:
368.3
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
14.5
Solid or Split Seal:
Split
Lip Material:
Viton
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
13
Shaft Diameter - Millimeter:
330.2
Inch - Metric:
Inch
25003-4970
Description
25003-4970 OIL SEAL ; LARGE BORE 381MM ID X 410MM OD X 14MM W
Part # 25003-4970
BDI # 22840437
Features
Housing Bore - Millimeter:
409.575
Nominal Width - Millimeter:
13.894
Housing Bore - Inch:
16.125
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.547
Shaft Diameter - Inch:
15
Shaft Diameter - Millimeter:
381
Inch - Metric:
Inch