25003-4970
Description
25003-4970 OIL SEAL ; LARGE BORE 381MM ID X 410MM OD X 14MM W
Part # 25003-4970
BDI # 22840437
Features
Housing Bore - Millimeter:
409.575
Nominal Width - Millimeter:
13.894
Housing Bore - Inch:
16.125
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.547
Shaft Diameter - Inch:
15
Shaft Diameter - Millimeter:
381
Inch - Metric:
Inch
25001-4152
Description
25001-4152 OIL SEAL ; LARGE BORE 381MM ID X 419MM OD X 19MM W
Part # 25001-4152
BDI # 22833195
Features
Housing Bore - Millimeter:
419.1
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
16.5
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
15
Shaft Diameter - Millimeter:
381
Inch - Metric:
Inch
21852-4156
Description
21852-4156 OIL SEAL ; 381MM ID X 432MM OD X 21MM W LARGE BORE
Part # 21852-4156
BDI # 22830139
Features
Housing Bore - Millimeter:
431.8
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
17
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
15
Shaft Diameter - Millimeter:
381
Inch - Metric:
Inch
21247-4615
Description
21247-4615 OIL SEAL ; 387MM ID X 425MM OD X 17MM W LARGE BORE
Part # 21247-4615
BDI # 22825745
Features
Housing Bore - Millimeter:
425.45
Nominal Width - Millimeter:
17.475
Housing Bore - Inch:
16.75
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.688
Shaft Diameter - Inch:
15.25
Shaft Diameter - Millimeter:
387.35
Inch - Metric:
Inch
25003-9906
Description
25003-9906 OIL SEAL ; LARGE BORE 384MM ID X 435MM OD X 19MM W
Part # 25003-9906
BDI # 22838756
Features
Housing Bore - Millimeter:
434.975
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
17.125
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
15.125
Shaft Diameter - Millimeter:
384.175
Inch - Metric:
Inch