24600-4486
Description
24600-4486 OIL SEAL ; NON-RETURNABLE 460MM ID 510MM OD 22MM W
Part # 24600-4486
BDI # 22832068
Features
Housing Bore - Millimeter:
510.007
Nominal Width - Millimeter:
21.996
Housing Bore - Inch:
20.079
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.866
Shaft Diameter - Inch:
18.11
Shaft Diameter - Millimeter:
459.994
Inch - Metric:
Inch
25054-8421
Description
25054-8421 OIL SEAL ; LARGE BORE 508MM ID X 533MM OD X 13MM W
Part # 25054-8421
BDI # 22832138
Features
Housing Bore - Millimeter:
533.4
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
21
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
20
Shaft Diameter - Millimeter:
508
Inch - Metric:
Inch
26188-4216
Description
26188-4216 OIL SEAL ; NON-RETURNABLE 470MM ID 521MM OD 22MM W
Part # 26188-4216
BDI # 22839588
Features
Housing Bore - Millimeter:
520.7
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
20.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
18.5
Shaft Diameter - Millimeter:
469.9
Inch - Metric:
Inch
25003-4212
Description
25003-4212 OIL SEAL ; LARGE BORE 464MM ID X 505MM OD X 19MM W
Part # 25003-4212
BDI # 22842227
Features
Housing Bore - Millimeter:
504.825
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
19.875
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
18.25
Shaft Diameter - Millimeter:
463.55
Inch - Metric:
Inch
21243-4221
Description
21243-4221 OIL SEAL ; 495MM ID X 546MM OD X 22MM W LARGE BORE
Part # 21243-4221
BDI # 22833834
Features
Housing Bore - Millimeter:
546.1
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
21.5
Solid or Split Seal:
Solid
Lip Material:
Silicone
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
19.5
Shaft Diameter - Millimeter:
495.3
Inch - Metric:
Inch