25003-9324
Description
25003-9324 OIL SEAL ; LARGE BORE 940MM ID X 991MM OD X 21MM W
Part # 25003-9324
BDI # 22832121
Features
Housing Bore - Millimeter:
990.6
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
39
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
37
Shaft Diameter - Millimeter:
939.8
Inch - Metric:
Inch
25054-8421
Description
25054-8421 OIL SEAL ; LARGE BORE 508MM ID X 533MM OD X 13MM W
Part # 25054-8421
BDI # 22832138
Features
Housing Bore - Millimeter:
533.4
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
21
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
20
Shaft Diameter - Millimeter:
508
Inch - Metric:
Inch
24700-3699
Description
24700-3699 OIL SEAL ; 953MM ID X 1003MM OD X 22MM W LARGE BORE
Part # 24700-3699
BDI # 22832217
Features
Housing Bore - Millimeter:
1003.3
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
39.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
37.5
Shaft Diameter - Millimeter:
952.5
Inch - Metric:
Inch
21238-4309
Description
21238-4309 OIL SEAL ; 635MM ID X 686MM OD X 25MM W LARGE BORE
Part # 21238-4309
BDI # 22840736
Features
Housing Bore - Millimeter:
685.8
Nominal Width - Millimeter:
25.4
Housing Bore - Inch:
27
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1
Shaft Diameter - Inch:
25
Shaft Diameter - Millimeter:
635
Inch - Metric:
Inch
25210-7154
Description
25210-7154 OIL SEAL ; SMALL BORE INCH LARGE BORE
Part # 25210-7154
BDI # 22832895
Features
Housing Bore - Millimeter:
895.35
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
35.25
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
33.25
Shaft Diameter - Millimeter:
844.55
Inch - Metric:
Inch