21238-4309
Description
21238-4309 OIL SEAL ; 635MM ID X 686MM OD X 25MM W LARGE BORE
Part # 21238-4309
BDI # 22840736
Features
Housing Bore - Millimeter:
685.8
Nominal Width - Millimeter:
25.4
Housing Bore - Inch:
27
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1
Shaft Diameter - Inch:
25
Shaft Diameter - Millimeter:
635
Inch - Metric:
Inch
25003-5720
Description
25003-5720 OIL SEAL ; LARGE BORE 630MM ID X 668MM OD X 19MM W
Part # 25003-5720
BDI # 22841547
Features
Housing Bore - Millimeter:
668.096
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
26.303
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
24.803
Shaft Diameter - Millimeter:
629.996
Inch - Metric:
Inch
21243-4279
Description
21243-4279 OIL SEAL ; 572MM ID X 622MM OD X 22MM W LARGE BORE
Part # 21243-4279
BDI # 22839370
Features
Housing Bore - Millimeter:
622.3
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
24.5
Solid or Split Seal:
Solid
Lip Material:
Silicone
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
22.5
Shaft Diameter - Millimeter:
571.5
Inch - Metric:
Inch
25003-6337
Description
25003-6337 OIL SEAL ; LARGE BORE 600MM ID X 651MM OD X 21MM W
Part # 25003-6337
BDI # 22833134
Features
Housing Bore - Millimeter:
650.875
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
25.625
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
23.625
Shaft Diameter - Millimeter:
600.075
Inch - Metric:
Inch
24610-5260
Description
24610-5260 OIL SEAL ; 622MM ID X 651MM OD X 13MM W LARGE BORE
Part # 24610-5260
BDI # 22839423
Features
Housing Bore - Millimeter:
650.875
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
25.625
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
24.5
Shaft Diameter - Millimeter:
622.3
Inch - Metric:
Inch