21238-4309
Description
21238-4309 OIL SEAL ; 635MM ID X 686MM OD X 25MM W LARGE BORE
Part # 21238-4309
BDI # 22840736
Features
Housing Bore - Millimeter:
685.8
Nominal Width - Millimeter:
25.4
Housing Bore - Inch:
27
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1
Shaft Diameter - Inch:
25
Shaft Diameter - Millimeter:
635
Inch - Metric:
Inch
24602-2188
Description
24602-2188 OIL SEAL ; 665MM ID X 729MM OD X 25MM W LARGE BORE
Part # 24602-2188
BDI # 22842172
Features
Housing Bore - Millimeter:
729.005
Nominal Width - Millimeter:
24.994
Housing Bore - Inch:
28.701
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.984
Shaft Diameter - Inch:
26.181
Shaft Diameter - Millimeter:
664.997
Inch - Metric:
Inch
25003-7699
Description
25003-7699 OIL SEAL ; LARGE BORE 664MM ID X 714MM OD X 21MM W
Part # 25003-7699
BDI # 22842176
Features
Housing Bore - Millimeter:
714.375
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
28.125
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
26.125
Shaft Diameter - Millimeter:
663.575
Inch - Metric:
Inch
21247-3774
Description
21247-3774 OIL SEAL ; 635MM ID X 686MM OD X 22MM W LARGE BORE
Part # 21247-3774
BDI # 22842322
Features
Housing Bore - Millimeter:
685.8
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
27
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
25
Shaft Diameter - Millimeter:
635
Inch - Metric:
Inch
25003-9982
Description
25003-9982 OIL SEAL ; LARGE BORE 635MM ID X 661MM OD X 10MM W
Part # 25003-9982
BDI # 22839431
Features
Housing Bore - Millimeter:
660.552
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
26.006
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
25.006
Shaft Diameter - Millimeter:
635.152
Inch - Metric:
Inch