21852-4377
Description
21852-4377 OIL SEAL ; 826MM ID X 876MM OD X 22MM W LARGE BORE
Part # 21852-4377
BDI # 22841683
Features
Housing Bore - Millimeter:
876.3
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
34.5
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
32.5
Shaft Diameter - Millimeter:
825.5
Inch - Metric:
Inch
25003-3796
Description
25003-3796 OIL SEAL ; LARGE BORE 762MM ID X 813MM OD X 25MM W
Part # 25003-3796
BDI # 22833147
Features
Housing Bore - Millimeter:
812.8
Nominal Width - Millimeter:
25.4
Housing Bore - Inch:
32
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
1
Shaft Diameter - Inch:
30
Shaft Diameter - Millimeter:
762
Inch - Metric:
Inch
21238-4365
Description
21238-4365 OIL SEAL ; 775MM ID X 826MM OD X 22MM W LARGE BORE
Part # 21238-4365
BDI # 22841071
Features
Housing Bore - Millimeter:
825.5
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
32.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
30.5
Shaft Diameter - Millimeter:
774.7
Inch - Metric:
Inch
25003-8980
Description
25003-8980 OIL SEAL ; LARGE BORE 762MM ID X 794MM OD X 13MM W
Part # 25003-8980
BDI # 22839256
Features
Housing Bore - Millimeter:
793.75
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
31.25
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
30
Shaft Diameter - Millimeter:
762
Inch - Metric:
Inch
25003-9205
Description
25003-9205 OIL SEAL ; LARGE BORE 819MM ID X 870MM OD X 21MM W
Part # 25003-9205
BDI # 22839482
Features
Housing Bore - Millimeter:
869.95
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
34.25
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
32.25
Shaft Diameter - Millimeter:
819.15
Inch - Metric:
Inch