596123 / 38.5X41X1.625 HDSD2 V
Description
CRSEAL 596123 / 38.5X41X1.625 HDSD2 V ; DBL LIP SEAL
Part # 596123 / 38.5X41X1.625 HDSD2 V
BDI # 22779301
Features
Housing Bore - Millimeter:
1041.4
Nominal Width - Millimeter:
41.275
Housing Bore - Inch:
41
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
1.625
Shaft Diameter - Inch:
38.5
Shaft Diameter - Millimeter:
977.9
Inch - Metric:
Inch
Other Features:
With Inner Case | Heavy Duty | With Spring Lock
3850988 / 38.5X41X1.625 HDSE2 VV
Description
CRSEAL 3850988 / 38.5X41X1.625 HDSE2 VV ; DBL LIP SEAL
Part # 3850988 / 38.5X41X1.625 HDSE2 VV
BDI # 22780485
Features
Housing Bore - Millimeter:
1041.4
Nominal Width - Millimeter:
41.275
Housing Bore - Inch:
41
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
1.625
Shaft Diameter - Inch:
38.5
Shaft Diameter - Millimeter:
977.9
Inch - Metric:
Inch
25003-5376
Description
25003-5376 OIL SEAL ; NON-RETURNABLE 984MM ID 1033MM OD 21MM W
Part # 25003-5376
BDI # 22836342
Features
Housing Bore - Millimeter:
1033.475
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
40.688
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
38.75
Shaft Diameter - Millimeter:
984.25
Inch - Metric:
Inch
25002-5376
Description
25002-5376 OIL SEAL ; NON-RETURNABLE LARGE BORE
Part # 25002-5376
BDI # 22804187
Features
Housing Bore - Millimeter:
1033.475
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
40.688
Solid or Split Seal:
Split
Lip Material:
Silicone
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
38.75
Shaft Diameter - Millimeter:
984.25
Inch - Metric:
Inch
25003-9641
Description
25003-9641 OIL SEAL ; NON-RETURNABLE LARGE BORE
Part # 25003-9641
BDI # 22804817
Features
Housing Bore - Millimeter:
1035.05
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
40.75
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
38.75
Shaft Diameter - Millimeter:
984.25
Inch - Metric:
Inch