24700-0607
Description
24700-0607 OIL SEAL ; 1270MM ID X 1321MM ODX 22MM W LARGE BORE
Part # 24700-0607
BDI # 22839432
Features
Housing Bore - Millimeter:
1320.8
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
52
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
50
Shaft Diameter - Millimeter:
1270
Inch - Metric:
Inch
24743-0604
Description
24743-0604 OIL SEAL ; 1226MM ID X 1276MM ODX 22MM W LARGE BORE
Part # 24743-0604
BDI # 22809213
Features
Housing Bore - Millimeter:
1276.35
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
50.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
48.25
Shaft Diameter - Millimeter:
1225.55
Inch - Metric:
Inch
24700-4599
Description
24700-4599 OIL SEAL ; 1250MM ID X 1314MM ODX 25MM W LARGE BORE
Part # 24700-4599
BDI # 22813947
Features
Housing Bore - Millimeter:
1313.993
Nominal Width - Millimeter:
24.994
Housing Bore - Inch:
51.732
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.984
Shaft Diameter - Inch:
49.212
Shaft Diameter - Millimeter:
1249.985
Inch - Metric:
Inch
25006-9820
Description
25006-9820 OIL SEAL ; LARGE BORE 1270MM IDX1321MM OD X 21MM W
Part # 25006-9820
BDI # 22803780
Features
Housing Bore - Millimeter:
1320.8
Nominal Width - Millimeter:
20.625
Housing Bore - Inch:
52
Solid or Split Seal:
Split
Lip Material:
Viton
Nominal Width - Inch:
0.812
Shaft Diameter - Inch:
50
Shaft Diameter - Millimeter:
1270
Inch - Metric:
Inch
21222-4639
Description
21222-4639 OIL SEAL ; 1226MM ID X 1276MM ODX 22MM W LARGE BORE
Part # 21222-4639
BDI # 22837326
Features
Housing Bore - Millimeter:
1276.35
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
50.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
48.25
Shaft Diameter - Millimeter:
1225.55
Inch - Metric:
Inch