1524-1658-40 HDS7 H
Description
CRSEAL 1524-1658-40 HDS7 H SGL LIP SEAL
Part # 1524-1658-40 HDS7 H
BDI # 22782261
Features
Housing Bore - Millimeter:
1658
Nominal Width - Millimeter:
40
Housing Bore - Inch:
65.276
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
1.575
Shaft Diameter - Inch:
60
Shaft Diameter - Millimeter:
1524
Inch - Metric:
Metric
Other Features:
Large | Heavy Duty
25003-7911
Description
25003-7911 OIL SEAL ; LARGE BORE 1524MM IDX1575MM OD X 21MM W
Part # 25003-7911
BDI # 22810891
Features
Housing Bore - Millimeter:
1574.8
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
62
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
60
Shaft Diameter - Millimeter:
1524
Inch - Metric:
Inch
5950546 / 59.5X61.5X0.75 HDS2 V
Description
CRSEAL 5950546 / 59.5X61.5X0.75 HDS2 V ; SINGLE LIP SEAL
Part # 5950546 / 59.5X61.5X0.75 HDS2 V
BDI # 22778414
Features
Housing Bore - Millimeter:
1562.1
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
61.5
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
59.5
Shaft Diameter - Millimeter:
1511.3
Inch - Metric:
Inch
Other Features:
With Inner Case | Heavy Duty | With Spring Lock
5950547 / 59.5X61.5X0.75 HDS2 V
Description
CRSEAL 5950547 / 59.5X61.5X0.75 HDS2 V ; SGL LIP SEAL
Part # 5950547 / 59.5X61.5X0.75 HDS2 V
BDI # 22778416
Features
Housing Bore - Millimeter:
1562.1
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
61.5
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
59.5
Shaft Diameter - Millimeter:
1511.3
Inch - Metric:
Inch
Other Features:
With Inner Case | Heavy Duty | With Spring Lock
5750558 / 57.5X59.5X0.813 HS8 R
Description
CRSEAL 5750558 / 57.5X59.5X0.813 HS8 R ; SGL LIP SEAL
Part # 5750558 / 57.5X59.5X0.813 HS8 R
BDI # 1254172
Features
Housing Bore - Millimeter:
1511.3
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
59.5
Solid or Split Seal:
Split
Lip Material:
Nitrile
Shaft Diameter - Inch:
57.5
Shaft Diameter - Millimeter:
1460.5
Inch - Metric:
Inch
Other Features:
Large | 1 Butt Joint | With Spring Lock
Global Part Number GPN:
186615