5900270 / 59X60.5X0.875 HDS1 R
Description
CRSEAL 5900270 SINGLE LIP SEAL ; POR 59X60.5X0.875 HDS1 R NON RETURNABLE
Part # 5900270 / 59X60.5X0.875 HDS1 R
BDI # 1254246
Features
Housing Bore - Millimeter:
1536.7
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
60.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
59
Shaft Diameter - Millimeter:
1498.6
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock
Global Part Number GPN:
186650
21957-5482
Description
21957-5482 OIL SEAL ; NON-RETURNABLE 1499MM ID 1549MM OD
Part # 21957-5482
BDI # 22822610
Features
Housing Bore - Millimeter:
1549.4
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
61
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
59
Shaft Diameter - Millimeter:
1498.6
Inch - Metric:
Inch
594163 / 59X1.188X1.625 CT4 R
Description
CRSEAL 594163 SINGLE LIP SEAL ; POR 59X1.188X1.625 CT4 R NON RETURNABLE
Part # 594163 / 59X1.188X1.625 CT4 R
BDI # 1254657
Features
Housing Bore - Millimeter:
1524
Nominal Width - Millimeter:
41.275
Housing Bore - Inch:
60
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.625
Shaft Diameter - Inch:
59
Shaft Diameter - Millimeter:
1498.6
Inch - Metric:
Inch
1500-1632-44 HDS7 H
Description
CRSEAL 1500-1632-44 HDS7 H SGL LIP SEAL
Part # 1500-1632-44 HDS7 H
BDI # 22782283
Features
Housing Bore - Millimeter:
1632
Nominal Width - Millimeter:
44
Housing Bore - Inch:
64.252
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
1.732
Shaft Diameter - Inch:
59.055
Shaft Diameter - Millimeter:
1500
Inch - Metric:
Metric
Other Features:
Large | Heavy Duty
5900560 / 59X61X0.875 HDS1 R
Description
CRSEAL 5900560 / 59X61X0.875 HDS1 R ; SGL LIP SEAL
Part # 5900560 / 59X61X0.875 HDS1 R
BDI # 1254250
Features
Housing Bore - Millimeter:
1549.4
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
61
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
59
Shaft Diameter - Millimeter:
1498.6
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock
Global Part Number GPN:
186654