39X65X9 HMS- SPL V
Description
CRSEAL 39X65X9 HMS- SPL V LIP SEAL
Part # 39X65X9 HMS- SPL V
BDI # 1251980
Features
Housing Bore - Millimeter:
65
Nominal Width - Millimeter:
9
Housing Bore - Inch:
2.559
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.354
Shaft Diameter - Inch:
1.535
Shaft Diameter - Millimeter:
39
Inch - Metric:
Metric
550234 / 1.535X2.913X0.433 HMSA2 R
Description
CRSEAL 550234/ 1.535X2.913X0.433 HMSA2 R ; NON-RETURNABLE DBL LIP SEAL
Part # 550234 / 1.535X2.913X0.433 HMSA2 R
BDI # 1254019
Features
Housing Bore - Millimeter:
73.99
Nominal Width - Millimeter:
10.998
Housing Bore - Inch:
2.913
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.535
Shaft Diameter - Millimeter:
38.989
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD
Global Part Number GPN:
186566
15298 / 1.535X2.047X0.248 HMSA96 P
Description
CRSEAL 15298/ 1.535X2.047X0.248 HMSA96 P ; DBL LIP SEAL
Part # 15298 / 1.535X2.047X0.248 HMSA96 P
BDI # 1242818
Features
Housing Bore - Millimeter:
51.994
Nominal Width - Millimeter:
6.299
Housing Bore - Inch:
2.047
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.535
Shaft Diameter - Millimeter:
38.989
Inch - Metric:
Inch
Other Features:
Internal and External Lip | Single External Lip without Spring | Without Inner Case
Global Part Number GPN:
604173
15300 / 1.535X2.047X0.276 HMSA7 P
Description
CRSEAL 15300 / 1.535X2.047X0.276 HMSA7 P ; DBL LIP SEAL
Part # 15300 / 1.535X2.047X0.276 HMSA7 P
BDI # 1242825
Features
Housing Bore - Millimeter:
51.994
Nominal Width - Millimeter:
7.01
Housing Bore - Inch:
2.047
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.535
Shaft Diameter - Millimeter:
38.989
Inch - Metric:
Inch
Other Features:
Small
Global Part Number GPN:
604755
15312 / 1.535X2.244X0.844 HMSA92 P
Description
CRSEAL 15312/ 1.535X2.244X0.844 HMSA92 P ; DBL LIP SEAL
Part # 15312 / 1.535X2.244X0.844 HMSA92 P
BDI # 1242832
Features
Housing Bore - Millimeter:
56.998
Nominal Width - Millimeter:
21.438
Housing Bore - Inch:
2.244
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.535
Shaft Diameter - Millimeter:
38.989
Inch - Metric:
Inch
Other Features:
Internal and External Lip | Single External Lip without Spring
Global Part Number GPN:
603909