18049 / 1.813X2.562X0.313 CRWA1 V
Description
CRSEAL 18049 / 1.813X2.562X0.313 CRWA1 V ; DBL LIP SEAL
Part # 18049
BDI # 1244606
Features
Housing Bore - Millimeter:
65.075
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.562
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.813
Shaft Diameter - Millimeter:
46.05
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
183255
18039 / 1.813X2.437X0.313 CRW1 R
Description
CRSEAL 18039 / 1.813X2.437X0.313 CRW1 R ; SGL LIP SEAL
Part # 18039
BDI # 1243219
Features
Housing Bore - Millimeter:
61.9
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.437
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.813
Shaft Diameter - Millimeter:
46.05
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
183254
18159 / 1.813X2.75X0.313 CRW1 R
Description
CRSEAL 18159 / 1.813X2.75X0.313 CRW1 R ; SGL LIP SEAL
Part # 18159
BDI # 1244657
Features
Housing Bore - Millimeter:
69.85
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.813
Shaft Diameter - Millimeter:
46.05
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
183264
18050 / 1.813X2.562X0.438 HM18 R
Description
CRSEAL 18050 / 1.813X2.562X0.438 HM18 R ; SGL LIP SEAL
Part # 18050
BDI # 1244607
Features
Housing Bore - Millimeter:
65.075
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
2.562
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.813
Shaft Diameter - Millimeter:
46.05
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | With Inner Case | U-Shaped Shell
Global Part Number GPN:
604414
18025 / 1.813X2.279X0.313 CRW1 R
Description
CRSEAL 18025 / 1.813X2.279X0.313 CRW1 R ; SGL LIP SEAL
Part # 18025
BDI # 1244603
Features
Housing Bore - Millimeter:
57.887
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.279
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.813
Shaft Diameter - Millimeter:
46.05
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
183252