24700-7713
Description
24700-7713 OIL SEAL ; NON-RETURNABLE LARGE BORE
Part # 24700-7713
BDI # 22806678
Features
Housing Bore - Millimeter:
293.878
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
11.57
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
10.063
Shaft Diameter - Millimeter:
255.6
Inch - Metric:
Inch
25003-4764
Description
25003-4764 OIL SEAL ; LARGE BORE 256MM ID X 297MM OD X 19MM W
Part # 25003-4764
BDI # 22825414
Features
Housing Bore - Millimeter:
296.875
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
11.688
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
10.063
Shaft Diameter - Millimeter:
255.6
Inch - Metric:
Inch
1006330 / 10.063X11.688X0.75 HDS1 R
Description
CRSEAL 1006330 SINGLE LIP SEAL ; POR 10.063X11.688X0.75 HDS1 R NON RETURN
Part # 1006330 / 10.063X11.688X0.75 HDS1 R
BDI # 1238426
Features
Housing Bore - Millimeter:
296.875
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
11.688
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
10.063
Shaft Diameter - Millimeter:
255.6
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock
Global Part Number GPN:
180585