524434 / 10.188X0.688X0.875 CT3 R
Description
CRSEAL 524434 SINGLE LIP SEAL ; POR 10.188X0.688X0.875 CT3 R NON RETURNA
Part # 524434 / 10.188X0.688X0.875 CT3 R
BDI # 1253547
Features
Housing Bore - Millimeter:
0
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
0
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
10.188
Shaft Diameter - Millimeter:
258.775
Inch - Metric:
Inch
1019110 / 10.188X11.438X0.625 HDS1 R
Description
CRSEAL 1019110/10.188X11.438X0.625 HDS1R ; SGL LIP SEAL
Part # 1019110 / 10.188X11.438X0.625 HDS1 R
BDI # 1238582
Features
Housing Bore - Millimeter:
290.525
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
11.438
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
10.188
Shaft Diameter - Millimeter:
258.775
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock
Global Part Number GPN:
180631
25003-6216
Description
25003-6216 OIL SEAL ; LARGE BORE 259MM ID X 284MM OD X 13MM W
Part # 25003-6216
BDI # 22806286
Features
Housing Bore - Millimeter:
284.175
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
11.188
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
10.188
Shaft Diameter - Millimeter:
258.775
Inch - Metric:
Inch
21086-3675
Description
21086-3675 OIL SEAL ; 259MM ID X 311MM OD X 25MM W LARGE BORE
Part # 21086-3675
BDI # 22809890
Features
Housing Bore - Millimeter:
311.15
Nominal Width - Millimeter:
25.4
Housing Bore - Inch:
12.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1
Shaft Diameter - Inch:
10.188
Shaft Diameter - Millimeter:
258.775
Inch - Metric:
Inch
25003-7588
Description
25003-7588 OIL SEAL ; LARGE BORE 259MM ID X 291MM OD X 16MM W
Part # 25003-7588
BDI # 22839252
Features
Housing Bore - Millimeter:
290.525
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
11.438
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
10.188
Shaft Diameter - Millimeter:
258.775
Inch - Metric:
Inch