Features
Housing Bore - Millimeter:
299.999
Nominal Width - Millimeter:
14.986
Housing Bore - Inch:
11.811
Solid or Split Seal:
Split
Lip Material:
Viton
Nominal Width - Inch:
0.59
Shaft Diameter - Inch:
10.629
Shaft Diameter - Millimeter:
269.977
Inch - Metric:
Inch
25003-5881
Description
25003-5881 OIL SEAL ; LARGE BORE 270MM ID X 308MM OD X 19MM W
Part # 25003-5881
BDI # 22802684
Features
Housing Bore - Millimeter:
307.823
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
12.119
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
10.629
Shaft Diameter - Millimeter:
269.977
Inch - Metric:
Inch
25003-5862
Description
25003-5862 OIL SEAL ; LARGE BORE 270MM ID X 311MM OD X 16MM W
Part # 25003-5862
BDI # 22828331
Features
Housing Bore - Millimeter:
311.175
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
12.251
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
10.629
Shaft Diameter - Millimeter:
269.977
Inch - Metric:
Inch
25003-7709
Description
25003-7709 OIL SEAL ; LARGE BORE 270MM ID X 295MM OD X 10MM W
Part # 25003-7709
BDI # 22836574
Features
Housing Bore - Millimeter:
295.377
Nominal Width - Millimeter:
10.389
Housing Bore - Inch:
11.629
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.409
Shaft Diameter - Inch:
10.629
Shaft Diameter - Millimeter:
269.977
Inch - Metric:
Inch
25003-5350
Description
25003-5350 OIL SEAL ; LARGE BORE 270MM ID X 300MM OD X 15MM W
Part # 25003-5350
BDI # 22835522
Features
Housing Bore - Millimeter:
299.999
Nominal Width - Millimeter:
14.986
Housing Bore - Inch:
11.811
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.59
Shaft Diameter - Inch:
10.629
Shaft Diameter - Millimeter:
269.977
Inch - Metric:
Inch