1169235 / 11.688X13.188X0.625 HS7 V
Description
CRSEAL 1169235/11.688X13.188X0.625 HS7 V ; SGL LIP SEAL
Part # 1169235 / 11.688X13.188X0.625 HS7 V
BDI # 1239764
Features
Housing Bore - Millimeter:
334.975
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
13.188
Solid or Split Seal:
Split
Lip Material:
Viton
Shaft Diameter - Inch:
11.688
Shaft Diameter - Millimeter:
296.875
Inch - Metric:
Inch
Other Features:
Large | 1 Butt Joint | With Spring Lock and Spring-Cover
Global Part Number GPN:
604830
1168099 / 11.688X13.188X0.625 HDS7 V
Description
CRSEAL 1168099/11.688X13.188X0.625HDS7V ; SGL LIP SEAL
Part # 1168099 / 11.688X13.188X0.625 HDS7 V
BDI # 22780259
Features
Housing Bore - Millimeter:
334.975
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
13.188
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
11.688
Shaft Diameter - Millimeter:
296.875
Inch - Metric:
Inch
Other Features:
Heavy Duty
24700-5802
Description
24700-5802 OIL SEAL ; 297MM ID X 330MM OD X 19MM W LARGE BORE
Part # 24700-5802
BDI # 22839990
Features
Housing Bore - Millimeter:
330.2
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
13
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
11.688
Shaft Diameter - Millimeter:
296.875
Inch - Metric:
Inch
25003-6840
Description
25003-6840 OIL SEAL ; LARGE BORE 297MM ID X 337MM OD X 16MM W
Part # 25003-6840
BDI # 22816214
Features
Housing Bore - Millimeter:
336.55
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
13.25
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
11.688
Shaft Diameter - Millimeter:
296.875
Inch - Metric:
Inch
25003-5776
Description
25003-5776 OIL SEAL ; LARGE BORE 297MM ID X 335MM OD X 16MM W
Part # 25003-5776
BDI # 22814325
Features
Housing Bore - Millimeter:
334.975
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
13.188
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
11.688
Shaft Diameter - Millimeter:
296.875
Inch - Metric:
Inch