425X465X20 HDSF2 VT1
Description
CRSEAL 425X465X20 HDSF2 VT1 DBL LIP SEAL
Part # 425X465X20 HDSF2 VT1
BDI # 22779775
Features
Housing Bore - Millimeter:
465
Nominal Width - Millimeter:
20
Housing Bore - Inch:
18.307
Solid or Split Seal:
Solid
Lip Material:
PTFE | Viton
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
16.732
Shaft Diameter - Millimeter:
425
Inch - Metric:
Metric
425X465X20 HDSH2 VT
Description
CRSEAL 425X465X20 HDSH2 VT DBL LIP SEAL
Part # 425X465X20 HDSH2 VT
BDI # 22779777
Features
Housing Bore - Millimeter:
465
Nominal Width - Millimeter:
20
Housing Bore - Inch:
18.307
Solid or Split Seal:
Solid
Lip Material:
PTFE | Viton
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
16.732
Shaft Diameter - Millimeter:
425
Inch - Metric:
Metric
25003-9529
Description
25003-9529 OIL SEAL ; LARGE BORE 425MM ID X 475MM OD X 20MM W
Part # 25003-9529
BDI # 22814844
Features
Housing Bore - Millimeter:
475.005
Nominal Width - Millimeter:
19.99
Housing Bore - Inch:
18.701
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
16.732
Shaft Diameter - Millimeter:
424.993
Inch - Metric:
Inch