51X80X9.5 CRW1 R
Description
51X80X9.5 CRW1 R CR ; SIM 51X80X9.5 CRW1 R CR
Part # 51X80X9.5 CRW1 R
BDI # 1414561
Features
Housing Bore - Millimeter:
80
Nominal Width - Millimeter:
9.5
Housing Bore - Inch:
3.15
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.008
Shaft Diameter - Millimeter:
51
Inch - Metric:
Metric
Other Features:
Small | Without Inner Case
Global Part Number GPN:
183743
Features
Housing Bore - Millimeter:
65
Nominal Width - Millimeter:
7
Housing Bore - Inch:
2.559
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.008
Shaft Diameter - Millimeter:
51
Inch - Metric:
Metric
Other Features:
Bonded | General Purpose | Without Inner Case
Global Part Number GPN:
198867
Features
Housing Bore - Millimeter:
63
Nominal Width - Millimeter:
6
Housing Bore - Inch:
2.48
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.236
Shaft Diameter - Inch:
2.008
Shaft Diameter - Millimeter:
51
Inch - Metric:
Metric
Global Part Number GPN:
608406
20014 / 2.008X2.56X0.276 HMSA7 V
Description
CRSEAL 20014 / 2.008X2.56X0.276 HMSA7 V ; DBL LIP SEAL
Part # 20014 / 2.008X2.56X0.276 HMSA7 V
BDI # 22778892
Features
Housing Bore - Millimeter:
65.024
Nominal Width - Millimeter:
7.01
Housing Bore - Inch:
2.56
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.276
Shaft Diameter - Inch:
2.008
Shaft Diameter - Millimeter:
51.003
Inch - Metric:
Inch
20215 / 2.008X2.598X0.413 HMSA96 R
Description
CRSEAL 20215/ 2.008X2.598X0.413 HMSA96 R ; LIP SEAL
Part # 20215 / 2.008X2.598X0.413 HMSA96 R
BDI # 1245622
Features
Housing Bore - Millimeter:
65.989
Nominal Width - Millimeter:
10.49
Housing Bore - Inch:
2.598
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.008
Shaft Diameter - Millimeter:
51.003
Inch - Metric:
Inch
Other Features:
Internal and External Lip | Single External Lip without Spring | Without Inner Case
Global Part Number GPN:
604947