Features
Housing Bore - Millimeter:
76.2
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
2.063
Shaft Diameter - Millimeter:
52.4
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
181194
20525 / 2.063X2.661X0.188 HMS4 R
Description
CRSEAL 20525 / 2.063X2.661X0.188 HMS4 R ; SGL LIP SEAL
Part # 20525 / 2.063X2.661X0.188 HMS4 R
BDI # 1245772
Features
Housing Bore - Millimeter:
67.589
Nominal Width - Millimeter:
4.775
Housing Bore - Inch:
2.661
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.063
Shaft Diameter - Millimeter:
52.4
Inch - Metric:
Inch
Other Features:
Small
Global Part Number GPN:
604307
24060-1466
Description
24060-1466 HI-PERFORMANCE SEAL ; NON-RETURNABLE 52MM ID 73MM OD
Part # 24060-1466
BDI # 22807227
Features
Housing Bore - Millimeter:
73.025
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
2.875
Solid or Split Seal:
Solid
Lip Material:
Gylon
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
2.063
Shaft Diameter - Millimeter:
52.4
Inch - Metric:
Inch
20747 / 2.063X3.251X0.438 CRWHA1 R
Description
CRSEAL 20747/ 2.063X3.251X0.438 CRWHA1 R ; DBL LIP SEAL
Part # 20747 / 2.063X3.251X0.438 CRWHA1 R
BDI # 1245817
Features
Housing Bore - Millimeter:
82.575
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
3.251
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.063
Shaft Diameter - Millimeter:
52.4
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
605138
20520 / 2.063X2.561X0.313 CRW1 V
Description
CRSEAL 20520 / 2.063X2.561X0.313 CRW1 V ; SGL LIP SEAL
Part # 20520 / 2.063X2.561X0.313 CRW1 V
BDI # 1243482
Features
Housing Bore - Millimeter:
65.049
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.561
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
2.063
Shaft Diameter - Millimeter:
52.4
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
604860