24110 / 2.432X3.07X0.227 CRSA1 P
Description
CRSEAL 24110 / 2.432X3.07X0.227 CRSA1 P ; DBL LIP SEAL
Part # 24110 / 2.432X3.07X0.227 CRSA1 P
BDI # 1248445
Features
Housing Bore - Millimeter:
77.978
Nominal Width - Millimeter:
5.766
Housing Bore - Inch:
3.07
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
2.432
Shaft Diameter - Millimeter:
61.773
Inch - Metric:
Inch
Other Features:
Without Inner Case
Global Part Number GPN:
603906
Features
Housing Bore - Millimeter:
77.978
Nominal Width - Millimeter:
5.766
Housing Bore - Inch:
3.07
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
2.432
Shaft Diameter - Millimeter:
61.773
Inch - Metric:
Inch
Other Features:
Bonded | General Purpose | Without Inner Case | Hydrodynamic Lip-Bidirectional
Global Part Number GPN:
634902