2387962 / 23.875X26X0.875 HDSA2 RL
Description
CRSEAL 2387962/ 23.875X26X0.875 HDSA2 RL ; DBL LIP SEAL
Part # 2387962 / 23.875X26X0.875 HDSA2 RL
BDI # 1248028
Features
Housing Bore - Millimeter:
660.4
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
26
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
23.875
Shaft Diameter - Millimeter:
606.425
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | With Spring Lock and Spring-Cover | Leather Secondary Lip
Global Part Number GPN:
604566
807199 / 23.875X26.875 HDDF V
Description
CRSEAL 807199 / 23.875X26.875 HDDF V ; DBL LIP SEAL
Part # 807199 / 23.875X26.875 HDDF V
BDI # 1297178
Features
Housing Bore - Millimeter:
682.625
Nominal Width - Millimeter:
0
Housing Bore - Inch:
26.875
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0
Shaft Diameter - Inch:
23.875
Shaft Diameter - Millimeter:
606.425
Inch - Metric:
Inch
21852-4293
Description
21852-4293 OIL SEAL ; NON-RETURNABLE LARGE BORE
Part # 21852-4293
BDI # 1316571
Features
Housing Bore - Millimeter:
660.4
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
26
Solid or Split Seal:
Solid
Lip Material:
Mill-Right V
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
23.875
Shaft Diameter - Millimeter:
606.425
Inch - Metric:
Inch
24715-0433
Description
24715-0433 OIL SEAL ; 606MM ID X 660MM OD X 22MM W LARGE BORE
Part # 24715-0433
BDI # 22839610
Features
Housing Bore - Millimeter:
660.4
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
26
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
23.875
Shaft Diameter - Millimeter:
606.425
Inch - Metric:
Inch
24700-0433
Description
24700-0433 OIL SEAL ; 606MM ID X 660MM OD X 22MM W LARGE BORE
Part # 24700-0433
BDI # 22810823
Features
Housing Bore - Millimeter:
660.4
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
26
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
23.875
Shaft Diameter - Millimeter:
606.425
Inch - Metric:
Inch