2608-2808-56 HDS2 H
Description
CRSEAL 2608-2808-56 HDS2 H SGL LIP SEAL
Part # 2608-2808-56 HDS2 H
BDI # 22780927
Features
Housing Bore - Millimeter:
714.375
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
28.125
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
26.125
Shaft Diameter - Millimeter:
663.58
Inch - Metric:
Metric
Other Features:
With Inner Case | Heavy Duty | With Spring Lock
21854-4330
Description
21854-4330 OIL SEAL ; 664MM ID X 714MM OD X 22MM W LARGE BORE
Part # 21854-4330
BDI # 22809782
Features
Housing Bore - Millimeter:
714.375
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
28.125
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
26.125
Shaft Diameter - Millimeter:
663.575
Inch - Metric:
Inch
21238-4330
Description
21238-4330 OIL SEAL ; 664MM ID X 714MM OD X 22MM W LARGE BORE
Part # 21238-4330
BDI # 22815707
Features
Housing Bore - Millimeter:
714.375
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
28.125
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
26.125
Shaft Diameter - Millimeter:
663.575
Inch - Metric:
Inch
21247-4329
Description
21247-4329 OIL SEAL ; 664MM ID X 702MM OD X 19MM W LARGE BORE
Part # 21247-4329
BDI # 22834624
Features
Housing Bore - Millimeter:
701.675
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
27.625
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
26.125
Shaft Diameter - Millimeter:
663.575
Inch - Metric:
Inch
2608-2808-56 HDS7 H
Description
CRSEAL 2608-2808-56 HDS7 H SGL LIP SEAL
Part # 2608-2808-56 HDS7 H
BDI # 22782241
Features
Housing Bore - Millimeter:
714.375
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
28.125
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
26.125
Shaft Diameter - Millimeter:
663.58
Inch - Metric:
Metric
Other Features:
Heavy Duty