522612 / 30.75X32.742X0.875 HDS1 R
Description
CRSEAL 522612/ 30.75X32.742X0.875 HDS1 R ; SGL LIP SEAL
Part # 522612
BDI # 1253473
Features
Housing Bore - Millimeter:
831.647
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
32.742
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
30.75
Shaft Diameter - Millimeter:
781.05
Inch - Metric:
Inch
Other Features:
With Inner Case | Heavy Duty | With Spring Lock
530106 / 30.75X32.75X0.916 HS8 R
Description
CRSEAL 530106 / 30.75X32.75X0.916 HS8 R ; SGL LIP SEAL
Part # 530106
BDI # 1253778
Features
Housing Bore - Millimeter:
831.85
Nominal Width - Millimeter:
23.266
Housing Bore - Inch:
32.75
Solid or Split Seal:
Split
Lip Material:
Nitrile
Shaft Diameter - Inch:
30.75
Shaft Diameter - Millimeter:
781.05
Inch - Metric:
Inch
Other Features:
Large | 1 Butt Joint | With Spring Lock
Global Part Number GPN:
609282
24610-5553
Description
24610-5553 MILL-RIGHT N SPLIT SEAL ; 26X5553 30.750"ID 32.750"OD .875"THK
Part # 24610-5553
BDI # 372918
Features
Housing Bore - Millimeter:
831.85
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
32.75
Solid or Split Seal:
Split
Lip Material:
Mill-Right N
Shaft Diameter - Inch:
30.75
Shaft Diameter - Millimeter:
781.05
Inch - Metric:
Inch
Other Features:
General Purpose | Reverse Bevel Lip Prevents Lip Rollover | Molded 1-Piece Construction | Cover Plate Required
Global Part Number GPN:
616011
25003-6677
Description
25003-6677 OIL SEAL ; LARGE BORE 781MM ID X 806MM OD X 13MM W
Part # 25003-6677
BDI # 22843148
Features
Housing Bore - Millimeter:
806.45
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
31.75
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
30.75
Shaft Diameter - Millimeter:
781.05
Inch - Metric:
Inch
3075 9845
Description
3075 9845 SPLIT LIP SEAL ; NON-RETURNABLE NBR 30.75 32.75 .875
Part # 3075 9845
BDI # 18223948
Features
Housing Bore - Millimeter:
831.85
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
32.75
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
30.75
Shaft Diameter - Millimeter:
781.05
Inch - Metric:
Inch